Beli Pneumatic Actuator Ball Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- Non Brand Pneumatically Actuated Ball ValveDeskripsi:Stainless steel construction helps make these ball valves resistant to rust and corrosion. They are pneumatically actuated, and can help provide accurate alignment.atribut:
- UNSPSC: 40141607
- Body Seal Material: PTFE
- Body Style: Inline
- Mount: Direct
- Port : Full
- Valve Structure: 3-Piece
- HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)atribut:
- UNSPSC: 31160000
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- Metalwork Pneumatic ValveDeskripsi:Valve series Namur electro-pneumatic bistableatribut:
- Minimum Temperature (°C): -10
- JOHNSON CONTROLS Ball Valve HVAC Control (Ball Valve)atribut:
- UNSPSC: 40141607
- Closeoff Pressure: 200
- Connection Type: (F)NPT
- For use with: M9000 or VA9000 Series Actuators
- Includes: Valve Only
- Material: Stainless Steel Trim
- Maximum Water Temperature (°F): 284
- Power Source: Electric Actuator
- Safe Working Steam PSI: 15 with Thermal Spacer
- Safe Working Water PSI: 580
- Valve Only/Actuator Included: Valve Only
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- DYNAQUIP CONTROLS Pneumatically Actuated Ball ValvesDeskripsi:Stainless steel construction helps make these ball valves resistant to rust and corrosion. They are pneumatically actuated, and can help provide accurate alignment.atribut:
- Connection Type: FNPT
- Max. Inlet Pressure: 120
- Mount: Direct
- Required Pressure: 80
- Standards: NEMA 4X
- Temperature Range (°F): -4 to 176
- Kitz Electric Actuator Ball Valveatribut:
- Suitable fluid: Water, Oil, Air
- Valve Type: Ball valve
- SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Deskripsi:10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78atribut:
- Item Code: 78
- Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
- Working Pressure: 1.37Mpa WOG (120Degrees C)
- Bore: Full Bore
- CENIT Double Action Pneumatic Ball Valve True Union uPVC ANSIatribut:
- Actuation: Pneumatic (DA = Double Acting)
- Material: uPVC
- Seal Material: EPDM
- Seat Material: PTFE
- Standard: ANSI
- CENIT Double Action Pneumatic Ball Valve True Union uPVC JISatribut:
- Actuation: Pneumatic (DA = Double Acting)
- Material: uPVC
- Seal Material: EPDM
- Seat Material: PTFE
- Standard: JIS
- Non Brand Pneumatic Actuator (Aktuator)atribut:
- UNSPSC: 31251505
- Air Port Size (inch): 1/4
- Body Material: Anodized Aluminium
- Operating Pressure (psi): 40 to 120
- Standards: ISO / NAMUR
- Temperature Range (°F): -4 to 180
- Valve Design: Rack-and-Pinion
- Metalwork Actuated Ball ValvesDeskripsi:2-ways Actuated ball valves series RV-FLUID single-actingatribut:
- Body Material: Brass
- Differential Pressure DC (bar): -20 to +130
- Functional Denomination: Actuated Valves
- Gasket Material: PTFE
- Max. Input Pressure N (bar): 40
- Maximum Temperature (°C): 80
- Minimum Temperature (°C): -20
- Product's Series: RV Fluid Series
- Thread Type: Cylindrical Gas
- Type: Pneumatic
- Sankyo Ball Valve 3PCatribut:
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Pressure (psi): 1000 W.O.G
- Ball: SS316
- Body: SS316
- Bolt: SS304
- Bolt Washer: SS304
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Hex Nut: SS304
- Lock Device: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
Daftar Harga Pneumatic Actuator Ball Valve Terbaru October 2026
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp419.900 |
| Non Brand Manual Ball Valve | Rp93.900 |
| Non Brand Pneumatically Actuated Ball Valve | Rp12.999.900 |
| HONEYWELL Pneumatic Valve Actuator (Katup Aktuator) | Rp27.999.900 |
| Sherlock Ball Valve Kuningan | Rp109.900 |
| Asahi AV PVC Ball Valve | Rp439.900 |
| Metalwork Pneumatic Valve | Rp1.599.900 |
| KOVA Ball Valve | Rp13.900 |
| JOHNSON CONTROLS Ball Valve HVAC Control (Ball Valve) | Rp2.399.900 |
| BELIMO Valve Actuator | Rp8.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/pjP111327919-1.jpg)




%20Selang/JOHNSON%20CONTROLS%20Ball%20Valve%20HVAC%20Control%20(Ball%20Valve)/odP109422877-1.jpg)




%20Ball%20Valve%20Full%20Bore%20Flange%20Type%20SCS13A%20PTFE%20Class%2010K%20(Katup)/P102180044-1.jpg)


/l0P109992756-1.jpg)

/7iP103081270-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)